Skip Content
BATTERY F/TREAMLIGHT SURVIVOR LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY F/TREAMLIGHT SURVIVOR LIGHT

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT90130
  • Mfr. Model # 90130
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 0.63 lbs

Technical Specs

  • Battery Type Nickel Cadmium
  • Voltage 4.8 V
  • Item Battery
  • Rechargeable Up To 1000 times
  • Fits Model Mfr. No. 90503, 90513, 90512
  • Fits Brand Streamlight, Survivor
  • Battery Capacity 1500 mAh
  • Recharge Time 10 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list