!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BATTERY ENERGIZER ALK 1.5V C

BATTERY ENERGIZER ALK 1.5V C

ENERGIZER

BATTERY ENERGIZER ALK 1.5V C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY ENERGIZER ALK 1.5V C

BATTERY ENERGIZER ALK 1.5V C

ENERGIZER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EVRE93TP8
  • Mfr. Model # E93TP8
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
BATTERY,ALKALINE,SIZE C,1.5 V,8PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.64 / PACKAGE of 8

EHC: EHC :

Product Details

These batteries are the latest generation of our popular alkaline line. Formulated to provide dependable power, these batteries bring long life to the devices you depend on and enjoy - flashlights, smoke detectors, toys, radios, CD players, remotes and el

Technical Specs

  • Battery Chemistry Alkaline
  • Item Battery
  • Standard Battery Pack Size 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list