close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
These batteries are the latest generation of our popular alkaline line. Formulated to provide dependable power, these batteries bring long life to the devices you depend on and enjoy - flashlights, smoke detectors, toys, radios, CD players, remotes and el
Technical Specs
- Voltage 1.5 V
- Item Battery
- Battery Chemistry Alkaline
- Standard Battery Pack Size 12
- Standard Battery Size AA
- Standards ANSI, IEC
- Battery Size