BATTERY EMERGENCY 6VDC 7.5AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY EMERGENCY 6VDC 7.5AMP

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUM860.0018L
  • Mfr. Model # 860.0018L
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 1179
  • Shipping Weight 2.72 lbs

Product Details

Voltage 6 VDC

Technical Specs

  • Item Battery, Emergency Exit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list