Skip Content
BATTERY EDGE AGM 12V GR51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY EDGE AGM 12V GR51

EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLFP-AGM51C
  • Mfr. Model # FP-AGM51C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Exide Edge(TM) AGM automotive batteries. Maintenance free and safe to handle. Batteries meet or exceed manufacturers specification. Designed for all climates. Flat plate AGM with Surelife(TM) technology.

Technical Specs

  • Amp Hours 45
  • Item Battery
  • Height 8-5/8"
  • Length 9-5/16"
  • Width 4-15/16"
  • Cranking Amps 530
  • Reserve Capacity 75 min.
  • Voltage 12 V
  • Cold Cranking Amps 440
  • BCI Group Size 51
  • Reserve Capacity @ 25 Amps 75

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list