Skip Content
BATTERY EDGE AGM 12V GR35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY EDGE AGM 12V GR35

EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLFP-AGM35C
  • Mfr. Model # FP-AGM35C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Exide Edge(TM) AGM automotive batteries. Maintenance free and safe to handle. Batteries meet or exceed manufacturers specification. Designed for all climates. Flat plate AGM with Surelife(TM) technology.

Technical Specs

  • Height 8-5/8"
  • Amp Hours 53
  • Item Battery
  • Length 9-1/16"
  • Voltage 12 V
  • Cranking Amps 780
  • Width 6-5/8"
  • Cold Cranking Amps 650
  • BCI Group Size 35
  • Reserve Capacity @ 25 Amps 110

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list