Skip Content
BATTERY EDGE AGM 12V GR24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY EDGE AGM 12V GR24

EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLFP-AGM24FC
  • Mfr. Model # FP-AGM24FC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Exide Edge(TM) AGM automotive batteries. Maintenance free and safe to handle. Batteries meet or exceed manufacturers specification. Designed for all climates. Flat plate AGM with Surelife(TM) technology.

Technical Specs

  • Length 10-3/16"
  • Height 8-5/8"
  • Width 6-3/4"
  • Amp Hours 60
  • Item Battery
  • Voltage 12 V
  • BCI Group Size 24F
  • Reserve Capacity @ 25 Amps 120
  • Cold Cranking Amps 710

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List