close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Voltage 1.5 V
- Battery Chemistry Alkaline
- Item Battery
- Standards ANSI/NEDA
- Standard Battery Type Standard Battery
- Standard Battery Size AA
- Standard Battery Series Energizer Eco Advanced
- Standard Battery Pack Size 12
- Environmental Claim Recycled Content
Compliance and Restrictions
-
Environmentally Friendly