Discontinued with Replacement
BATTERY E2 ADVCD LITH 1.5V AAA 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY E2 ADVCD LITH 1.5V AAA 4/PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREA92BP4
  • Mfr. Model # EA92BP4
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs
Suggested Replacement Product
BATTERY LITHIUM 1.5V AAA 2/PK

Your Price: NA

Product Details

15 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 8X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Battery Chemistry Lithium
  • Item 1.5 V AAA Advanced Lithium 4/Card

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list