BATTERY DISPOSABLE ALKALINE D 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATTERY DISPOSABLE ALKALINE D 12/PK

ECO ALKALINES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEIECOD12
  • Mfr. Model # ECOD12
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 1212
  • Shipping Weight 3.65 lbs

Product Details

Battery, Battery Size D, Battery Type Disposable Alkaline, Voltage 1.5, Cross-Reference Alkalines Brand Batteries

Technical Specs

  • Item Battery
  • Voltage 1.5 V
  • Battery Chemistry Alkaline
  • Standard Battery Pack Size 24
  • Standard Battery Size AAA
  • Standards IEC 60086-2:2011 and ANSI C18.1M, Part1
  • Standard Battery Type Standard Battery
  • Standard Battery Series Eco Alkalines

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list