Skip Content
BATTERY DISPOSABLE ALKALINE AA 8/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY DISPOSABLE ALKALINE AA 8/PK

ECO ALKALINES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEIECOAA8
  • Mfr. Model # ECOAA8
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 1212
  • Shipping Weight 0.45 lbs

Product Details

Battery, Battery Size AA, Battery Type Alkaline, Voltage 1.5

Technical Specs

  • Battery Chemistry Alkaline
  • Green Certification or Other Recognition Carbon Free Certified
  • Item Battery
  • Voltage 1.5 V
  • Standard Battery Size AAA
  • Standard Battery Pack Size 2
  • Standards IEC 60086-2:2011 and ANSI C18.1M, Part1
  • Standard Battery Type Standard Battery
  • Standard Battery Series Eco Alkalines

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list