close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BATTERY DISPOSABLE ALK AAA 24/PK
- Item # LEIECOAAA24
- Mfr. Model # ECOAAA24
- UNSPSC # 26111702
- CATALOGUE PAGE # 1212
- Shipping Weight 0.65 lbs
Product Details
Battery, Battery Size AAA, Battery Type Disposable Alkaline, Voltage 1.5, Cross-Reference Alkalines Brand Batteries
Technical Specs
- Item Battery
- Voltage 1.5 V
- Battery Chemistry Alkaline
- Standard Battery Size AAA
- Standard Battery Pack Size 4
- Standards IEC 60086-2:2011 and ANSI C18.1M, Part1
- Standard Battery Type Standard Battery
- Standard Battery Series Eco Alkalines