Skip Content
BATTERY DISC SWITCH,IN-LINE TERM,5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY DISC SWITCH,IN-LINE TERM,5/

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NGV3
  • Mfr. Model # 4NGV3
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Features -
  • Includes -
  • Item Battery Disconnect Switch
  • Max. Voltage -
  • Standards -
  • Max. Amps 250 Continuous
  • Depth 2-12/16"
  • Length 4-3/4"
  • Stud Size 10mm
  • Width 2-1/2"
  • Connection Material Copper
  • Switch Type In-Line Rotary
  • Connection Type Bolt
  • Polarity Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list