Skip Content
BATTERY DISC SWITCH,2 KEYS AND COVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY DISC SWITCH,2 KEYS AND COVE

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NGU6
  • Mfr. Model # 4NGU6
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes 2 Keys and Cover
  • Item Battery Disconnect Switch
  • Max. Amps 100 Continuous
  • Features -
  • Standards -
  • Max. Voltage -
  • Depth 1-8/16"
  • Length 3-2/16"
  • Width 2-1/4"
  • Switch Type In-Line Rotary
  • Connection Material Copper
  • Stud Size 10mm
  • Polarity Negative
  • Connection Type Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list