BATTERY,DEEP CYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY,DEEP CYCLE

PHCC PRO SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NE47
  • Mfr. Model # 4NE47
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.05 lbs

Technical Specs

  • For Use With Mfr. No. PHCC-2200, PHCC-1730
  • Item Standby Deep Cycle Battery
  • Requires 6 Quarts Battery Acid
  • Voltage 12
  • Width 6-3/4"
  • Length 13"
  • Audio Alarm -
  • Continuous Run Time Rating 8 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list