Skip Content
BATTERY COMMERCIAL L+G GRP U1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY COMMERCIAL L+G GRP U1

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWGT-XHDC
  • Mfr. Model # WGT-XHDC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3015
  • Shipping Weight 30.0 lbs

Product Details

Strong lightweight polypropylene case. Unique L-shapedterminals boost efficiency, prolong plate life, and make installation a snap. Advanced grid design and unique alloys promote superior oxide adhesion and makes this battery virtually maintenance free.

Technical Specs

  • Application Commercial
  • Item Battery
  • Length 7-3/4"
  • Height 7-5/16"
  • Voltage 12 V
  • Width 5-3/16"
  • BCI Group Size U1