BATTERY COMMERCIAL GRP 3ET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY COMMERCIAL GRP 3ET

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWF3ETC
  • Mfr. Model # WF3ETC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3014
  • Shipping Weight 30.0 lbs

Product Details

Heavy-duty polypropylene containers and unique plate anchor-bonding system protect internal components from vibration and impact damage. Proprietary lead-calcium alloy reduces water loss from heat or overcharging. Easily accessible vents.

Technical Specs

  • Application Commercial
  • Height 9-9/16"
  • Width 4-1/4"
  • Item Battery
  • Length 19-1/4"
  • Cold Cranking Amps 460
  • Cranking Amps 550
  • Voltage 12 V
  • BCI Group Size 3ET
  • Reserve Capacity @ 25 Amps 120 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list