Skip Content
BATTERY COMMERCIAL GRP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY COMMERCIAL GRP 31

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWXHP31DC
  • Mfr. Model # WXHP31DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Heavy-duty fleet/truck and commercial, 12V battery. Heavy-duty polypropylene containers and unique plate anchor-bonding system protect internal components from vibration and impact damage. Proprietary lead-calcium alloy reduces water loss from heat or overcharging. Easily accessible vents. Through-the-partition connectors allow efficient current paths for superior starting.

Technical Specs

  • Application Commercial
  • Height 9-7/16"
  • Item Battery
  • Width 6-13/16"
  • Length 13"
  • Voltage 12
  • BCI Group Size 31

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list