Skip Content
BATTERY COMMERCIAL GRP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY COMMERCIAL GRP 31

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWHC31DC
  • Mfr. Model # WHC31DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Heavy-duty polypropylene containers and unique plateanchor-bonding system protect internal components from vibration and impact damage. Proprietary lead-calcium alloy reduces water loss from heat or overcharging. Easily accessible vents.

Technical Specs

  • Application Commercial
  • Item Battery
  • Length 13"
  • Height 9-7/16"
  • Width 6-13/16"
  • Cranking Amps 900
  • Voltage 12 V
  • Cold Cranking Amps 750
  • Reserve Capacity @ 25 Amps 180 min.
  • BCI Group Size 31

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list