Skip Content
BATTERY COMMERCIAL GRP 16TF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY COMMERCIAL GRP 16TF

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWF16TFC
  • Mfr. Model # WF16TFC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3014
  • Shipping Weight 30.0 lbs

Product Details

Heavy-duty polypropylene containers and unique plate anchor-bonding system protect internal components from vibration and impact damage. Proprietary lead-calcium alloy reduces water loss from heat or overcharging. Easily accessible vents.

Technical Specs

  • Application Commercial
  • Height 11-1/16"
  • Length 16-1/2"
  • Width 7-1/8"
  • Cranking Amps 665
  • Item Battery
  • Voltage 12 V
  • Cold Cranking Amps 545
  • BCI Group Size 16TF
  • Reserve Capacity @ 25 Amps 210 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list