Skip Content
BATTERY COMMERCIAL GROUP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY COMMERCIAL GROUP 31

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL31XPEC
  • Mfr. Model # 31XPEC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Technical Specs

  • Application Commercial
  • Amp Hours 100
  • Height 9-7/16"
  • Item Battery
  • Length 13"
  • Width 6-13/16"
  • Voltage 12
  • Cranking Amps 1,200
  • Cold Cranking Amps 1,000
  • BCI Group Size 31
  • Reserve Capacity @ 25 Amps 200 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list