BATTERY COMMERCIAL GOLF CART GC2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY COMMERCIAL GOLF CART GC2

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWGC110ZC
  • Mfr. Model # WGC110ZC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3015
  • Shipping Weight 30.0 lbs

Product Details

Deep cycle golf cart and electric vehicle battery, 6 V. Thick lead antimony grids and density oxide increase cycling capacity and help resist vibration and overcharge damage. Tough polypropylene case and heavy-duty separators resist damage and improve battery life.

Technical Specs

  • Application Commercial
  • Amp Hours 186
  • Item Battery
  • Length 10-5/16"
  • Height 10-5/16"
  • Width 7-1/8"
  • Voltage 6 V
  • BCI Group Size GC2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list