BATTERY COMM BCI GRP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY COMM BCI GRP 31

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLEXHC200DC
  • Mfr. Model # EXHC200DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Extreme cycler 200 fleet/truck and commercial battery 12V. Premium heavy-duty dual purpose battery with 50% greater cycle life and 3 times the vibration resistance of a conventional group 31 batteries.

Technical Specs

  • Application Commercial
  • Height 9-7/16"
  • Item Battery
  • Width 6-13/16"
  • Length 13"
  • Voltage 12
  • Cranking Amps 840
  • Cold Cranking Amps 700
  • BCI Group Size 31
  • Reserve Capacity @ 25 Amps 200 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list