Skip Content
BATTERY COMM BCI GR8D 1300CCA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY COMM BCI GR8D 1300CCA

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLCOM8DC316
  • Mfr. Model # COM8DC316
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Through-the-partition connectors allow efficient current paths for superior starting. Heavy-duty polypropylene containers and unique plate anchor-bonding system protect internal components. Proprietary lead-calcium alloy reduces water loss from heat or overcharging. Easily accessible vents.

Technical Specs

  • Application Commercial
  • Item Battery
  • Height 10"
  • Width 11"
  • Length 22-5/16"
  • Cranking Amps 1,560
  • Voltage 12
  • Reserve Capacity @ 25 Amps 435 min.
  • Cold Cranking Amps 1,300
  • BCI Group Size 8D

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list