Skip Content
BATTERY CLIP,COPPER,75A,PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CLIP,COPPER,75A,PR 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWP3
  • Mfr. Model # 1XWP3
  • UNSPSC # 26111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour -
  • Item Battery Clip Set
  • Material of Construction Copper
  • For Use With -
  • Max. Amps 75
  • Max. Voltage -
  • Max. Temp. -
  • Package Quantity 1 Pair
  • Type Copper Test and Battery
  • Insulation Type -
  • Connection Screw and/or Crimp
  • Max. Jaw Opening 3/4"
  • Wire Range (AWG) 9/32"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list