Skip Content
BATTERY CLIP,COPPER,100A,PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY CLIP,COPPER,100A,PR 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWP2
  • Mfr. Model # 1XWP2
  • UNSPSC # 26111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material of Construction Copper
  • For Use With -
  • Item Battery Clip Set
  • Colour -
  • Max. Temp. -
  • Max. Amps 100
  • Max. Voltage -
  • Package Quantity 1 Pair
  • Type Copper Test and Battery
  • Connection Screw and/or Crimp
  • Insulation Type -
  • Max. Jaw Opening 1-1/16"
  • Wire Range (AWG) 11/30"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list