Skip Content
BATTERY CLASSIC GRP 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CLASSIC GRP 48

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLW48-60C
  • Mfr. Model # W48-60C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Classic automotive and light truck battery. Maintenance free and safe to handle.Meets or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance. Available in conventional and/or dual terminal, universal fit configurations

Technical Specs

  • Height 7-7/16"
  • Item Battery
  • Width 6-3/4"
  • Length 11"
  • BCI Group Size 48
  • Voltage 12 V
  • Cranking Amps 825
  • Reserve Capacity @ 25 Amps 110 min.
  • Cold Cranking Amps 690
  • Reserve Capacity 110 min.
  • Application Automotive and Light Truck

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list