BATTERY CLASSIC GRP 26R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CLASSIC GRP 26R

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLW26R60C
  • Mfr. Model # W26R60C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Classic automotive and light truck battery. Maintenance free and safe to handle.Meets or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance. Available in conventional and/or dual terminal, universal fit configurations

Technical Specs

  • Item Battery
  • Height 7-11/16"
  • Length 8-11/16"
  • Width 6-13/16"
  • Voltage 12 V
  • BCI Group Size 26R
  • Cranking Amps 635
  • Cold Cranking Amps 540
  • Reserve Capacity @ 25 Amps 80 min.
  • Application Automotive and Light Truck

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list