Skip Content
BATTERY CLAMP,PLIER STYLE,PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY CLAMP,PLIER STYLE,PR 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWN9
  • Mfr. Model # 1XWN9
  • UNSPSC # 26111720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Amps 75
  • Material of Construction Copper
  • Colour 1 Red/1 Black
  • For Use With -
  • Item Battery Clamp Set
  • Max. Temp. -
  • Connection Crimp or Solder
  • Package Quantity 1 Pair
  • Max. Voltage -
  • Type Plier Style, Fully Insulated
  • Insulation Type Full Silicone
  • Wire Range (AWG) 9/32"
  • Max. Jaw Opening 1-1/8"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list