Skip Content
BATTERY CHARGER,WHEEL, (M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,WHEEL, (M)

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXE3
  • Mfr. Model # 2UXE3
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.15 lbs

Technical Specs

  • Item Battery Charger
  • Application Outdoor Rated For Heavy Duty Use In Service Stations, Maintenance Shops, And Farms
  • Overall Depth 15-1/2"
  • Overall Width 14-3/8"
  • Overall Height 19-3/4"
  • Standards UL, CuL Listed
  • Timer 2.25 Hour With Hold Position
  • Cable Length 72"
  • Indoor / Outdoor Outdoor
  • Automatic/Manual Manual
  • Charger Style Wheeled
  • For Battery Voltage 6, 12, 24
  • Charger Function Charging
  • Includes Wheels Axle and Axle Caps Foot Handle
  • Material Steel
  • Input Voltage 120 VAC
  • Portable Yes
  • Test Feature Yes
  • Input Amps 12
  • Charge Type Timer
  • AC Cord Length 9 ft.
  • CEC Compliant Non CEC Compliant
  • For Use With Battery Type Deep Cycle, Lead Acid
  • Cold Cranking Amps @ Voltage 250A/150A @ 12V, 250A/150A @ 24V, 250A/150A @ 6V
  • Boost Amps @ Voltage 250A/150A @ 12V, 250A/150A @ 24V, 250A/150A @ 6V
  • Charging Amps @ Voltage 250A/150A/80A/60A/40A/30A/10A/1.5A @ 12V, 250A/150A/80A/60A/40A/30A/10A/1.5A @ 24V, 250A/150A/80A/60A/40A/30A/10A/1.5A @ 6V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list