Skip Content
BATTERY CHARGER,WHEEL,100AMP LOAD T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,WHEEL,100AMP LOAD T

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXE2
  • Mfr. Model # 2UXE2
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.6 lbs

Technical Specs

  • Overall Depth 15-1/2"
  • Application 100 Amp Load Tester Built-In For Use In Service Stations, Maitainance Shops, And Farms
  • Item Battery Charger
  • Overall Height 19-3/4"
  • Overall Width 14-3/8"
  • Standards UL, CuL Listed
  • Timer 2.25 Hour With Hold Position
  • Cable Length 72"
  • Automatic/Manual Manual
  • Charger Style Wheeled
  • Charger Function Charging
  • For Battery Voltage 6
  • Material Steel
  • Includes Handle Wheels Foot Axle and Axle Caps
  • Input Voltage 120 VAC
  • Portable Yes
  • Test Feature Yes
  • Input Amps 12
  • Indoor / Outdoor Indoor
  • Charge Type Timer
  • AC Cord Length 9 ft.
  • For Use With Battery Type Deep Cycle, Lead Acid
  • Boost Amps @ Voltage 300A/200A @ 12V
  • Charging Amps @ Voltage 300A/200A/60A/30A @ 12V, 300A/200A/60A/30A @ 6V
  • Cold Cranking Amps @ Voltage 300A/200A @ 12V
  • CEC Compliant Non CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list