BATTERY CHARGER PROLOGIX 10/6/2/55A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CHARGER PROLOGIX 10/6/2/55A

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPL2510
  • Mfr. Model # PL2510
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2924
  • Shipping Weight 9.82 lbs

Product Details

10/6/2 UL Rated Amps 6V, 10/6/2 UL Rated Amps 12V, 55 UL Rated Amps Start, 6/12 V (A), AC Cord 6', 12-3

Technical Specs

  • Cable Gauge 12 AWG
  • Application Charger Provides Service to 6 and 12 Systems, Features Automatic Charging: 4 a Charge Rate, Ideal for Long Terms Torage Charging
  • Includes 6/12 V, 10/6/2 A Battery Charger/Maintainer with 55 A Engine Start
  • Overall Depth 12"
  • Material ABS
  • Item 6/12 V, 10/6/2 A Battery Charger/Maintainer with 55 A Engine Start
  • Overall Height 6.5"
  • Overall Width 10.3"
  • Cable Length 72"
  • Standards ETL, FCC
  • AC Cord Length 6 ft.
  • Automatic/Manual Automatic
  • For Battery Voltage 6, 12
  • Charger Function Charging, Maintaining

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list