Skip Content
BATTERY CHARGER PRO-LOGIX 20/10/2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER PRO-LOGIX 20/10/2A

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPL2320
  • Mfr. Model # PL2320
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2924
  • Shipping Weight 4.47 lbs

Product Details

20/10/2 UL Rated Amps 6V, 20/10/2 UL Rated Amps 12V, 6/12 V (A), AC Cord 6', 12-3

Technical Specs

  • Application Charger Provides Service to 6 and 12 Systems, Features Automatic Charging: 4 a Charge Rate, Ideal for Long Terms Torage Charging
  • Includes 6/12 V, 20/10/2 A Battery Charger/Maintainer
  • Cable Gauge 12 AWG
  • Item 6/12 V, 20/10/2 A Battery Charger/Maintainer
  • Material ABS
  • Overall Height 4.5"
  • Overall Width 8 "
  • Standards ETL, FCC
  • Cable Length 72"
  • AC Cord Length 6 ft.
  • For Battery Voltage 6, 12
  • Automatic/Manual Automatic
  • Charger Function Charging, Maintaining

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list