!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY CHARGER, 12 TO 36V, LI-ION, 1-PORT, STANDARD, 120V AC, 4 AH, 80 MIN, FOR 14.4 TO 36V

BATTERY CHARGER, 12 TO 36V, LI-ION, 1-PORT, STANDARD, 120V AC, 4 AH, 80 MIN, FOR 14.4 TO 36V

METABO

BATTERY CHARGER, 12 TO 36V, LI-ION, 1-PORT, STANDARD, 120V AC, 4 AH, 80 MIN, FOR 14.4 TO 36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, 12 TO 36V, LI-ION, 1-PORT, STANDARD, 120V AC, 4 AH, 80 MIN, FOR 14.4 TO 36V

BATTERY CHARGER, 12 TO 36V, LI-ION, 1-PORT, STANDARD, 120V AC, 4 AH, 80 MIN, FOR 14.4 TO 36V

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MBO627046000
  • Mfr. Model # 627046000
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 368
  • Shipping Weight 1.6 lbs

Product Details

This 120V AC/60 Hz standard battery charger has a single port that charges 12V to 36V lithium-ion batteries of 4 ampere-hour capacity in 80 minute. It has an output rating of 55 W and a maximum charging current of 3A/4A. The charger is suitable for use with Metabo 14.4V to 36V lithium-ion batteries and features an air-cooled charge.

Technical Specs

  • Item Battery Charger
  • Charge Time (1.5 Ah) 30 min
  • Number of Ports 1
  • For Battery Voltage 12V, 18V, 36V
  • Charger Class Standard
  • Indicator Light Yes
  • Features For Charging All Li-Power Compact, Li-Power Plus, Li-Power Extreme Battery Packs, Monitored Charging with Microcontroller
  • Tool Brand Metabo
  • Battery Capacity 2.0 Ah, 4.0 Ah, 5.2 Ah, 5.5 Ah, 8.0 Ah
  • Battery Capacity Charged in 1-Hour 1.5 Ah
  • Charging Port Voltage (1) 12V/18V/36V
  • Charger Input Voltage 110 to 120V AC
  • For Battery Chemistry Li-Ion
  • For Use With Metabo 14.4 V to 36 V Li-Ion Batteries
  • Wireless Tool Tracking No
  • Battery Charge Group Single-Port Charging

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list