Skip Content
BATTERY CHARGER,75 A,AUTOMATIC,6/12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,75 A,AUTOMATIC,6/12 V

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC3075A
  • Mfr. Model # 3075A
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Battery Charging
  • Cable Gauge 6.5
  • Item Battery Charger
  • Material Plastic
  • Overall Depth 10-1/2"
  • Overall Height 5-1/2"
  • Overall Width 10-1/2"
  • Standards ETL CUS
  • Timer No
  • Test Feature No
  • Cable Length 6.5 ft.
  • Charge Type Smart
  • AC Cord Length 6 ft.
  • Automatic/Manual Automatic
  • Charger Function Charging
  • For Battery Voltage 6, 12
  • Input Voltage 110 VAC
  • Portable Yes
  • Input Amps 10
  • Indoor / Outdoor Indoor
  • Charger Style Benchtop
  • CEC Compliant CEC Compliant
  • For Use With Battery Type AGM, Gel
  • Charging Amps @ Voltage 75A/12A/2A @ 12V, 75A/12A/6A/2A @ 6V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list