Skip Content
BATTERY CHARGER,6/12V (M),200 A STA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,6/12V (M),200 A STA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYT9
  • Mfr. Model # 1JYT9
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Technical Specs

  • Application For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets
  • Item Battery Charger
  • Overall Depth 14"
  • Overall Width 16"
  • Standards UL Listed
  • Overall Height 37"
  • Timer 2 Hour
  • Cable Length 72"
  • For Battery Voltage 6, 12
  • Automatic/Manual Manual
  • Charger Function Boosting, Charging
  • Input Voltage 120 VAC
  • Portable Yes
  • Indoor / Outdoor Indoor
  • Input Amps 8.5
  • Charge Type Timer
  • AC Cord Length 6 ft.
  • Charger Style Wheeled
  • For Use With Battery Type AGM, Lead Acid
  • CEC Compliant Non CEC Compliant
  • Boost Amps @ Voltage 200 A/130 A @ 6 V
  • Maintaining Amps @ Voltage 40 A @ 12 V, 40 A @ 6 V
  • Charging Amps @ Voltage 40 A @ 12 V, 40 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list