BATTERY CHARGER,6/12V (M),150 A STA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CHARGER,6/12V (M),150 A STA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYU7
  • Mfr. Model # 1JYU7
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.45 lbs

Technical Specs

  • Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
  • Includes -
  • Cable Gauge -
  • Item Battery Charger
  • Overall Depth 9-1/2"
  • Overall Height 6-1/2"
  • Overall Width 10-1/2"
  • Timer -
  • Standards UL Listed
  • Test Feature -
  • Cable Length 72"
  • Automatic/Manual Manual
  • For Battery Voltage 6, 12
  • Charger Function Boosting, Charging
  • Input Voltage 120 VAC
  • Portable Yes
  • Input Amps 8.5
  • Indoor / Outdoor Indoor
  • Charger Style Benchtop
  • For Use With Battery Type AGM, Lead Acid
  • Boost Amps @ Voltage 200 A @ 7.2 V
  • CEC Compliant Non CEC Compliant
  • Charging Amps @ Voltage 40 A/10 A @ 12 V, 40 A @ 6 V
  • Maintaining Amps @ Voltage 30 A @ 12 V, 30 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list