Skip Content
BATTERY CHARGER, 4 STEP, 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY CHARGER, 4 STEP, 12 V

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W826
  • Mfr. Model # 10W826
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Cable Gauge 8
  • Application Battery Charging and Maintenance
  • Item Battery Charger
  • Includes Quick Disconnect Rings and Alligator Clips
  • Overall Depth 4-7/8"
  • Overall Height 2-7/8"
  • Overall Width 3-1/4"
  • Test Feature LED
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Input Voltage 120 VAC
  • Material Aluminum
  • Portable Yes
  • Standards UL, CSA
  • Charge Type Smart
  • AC Cord Length 6 ft.
  • Charger Style Benchtop
  • Indoor / Outdoor Indoor
  • Cable Length 4-1/2 ft.
  • CEC Compliant Non CEC Compliant
  • Maintaining Amps @ Voltage 1.25 A @ 12 V
  • Charging Amps @ Voltage 1.25 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list