Skip Content
BATTERY CHARGER,3.6V,LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,3.6V,LI-ION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WCF1
  • Mfr. Model # 2WCF1
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Battery Charger
  • For Use With WSW2WCE8 and WSW2WCE9 Li-Ion Screwdrivers
  • Number of Ports 1
  • Battery Capacity 1,300 mAh
  • Charger Input Voltage 120VAC
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list