Skip Content
BATTERY CHARGER,18.0V,NIMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,18.0V,NIMH

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P213
  • Mfr. Model # 22P213
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Number of Ports 1
  • Cordless Tool Battery Type NiMH
  • Item Battery Charger
  • Battery Capacity 2.6 Ah
  • Charger Input Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list