Skip Content
BATTERY CHARGER,12V (M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,12V (M)

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXD6
  • Mfr. Model # 2UXD6
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Application For Slow Charging
  • Item Battery Charger
  • Overall Depth 5-3/4"
  • Overall Width 10"
  • Overall Height 10-1/8"
  • Cable Length 72"
  • Standards UL, CuL Listed
  • Automatic/Manual Manual
  • For Battery Voltage 12
  • Charger Function Charging
  • Material Steel
  • Input Voltage 120 VAC
  • Indoor / Outdoor Indoor
  • Input Amps 1.3
  • Charge Type Manual On/Off
  • Portable Yes
  • Charger Style Benchtop
  • AC Cord Length 6 ft.
  • CEC Compliant Non CEC Compliant
  • For Use With Battery Type Deep Cycle, Lead Acid
  • Charging Amps @ Voltage 6A/2A @ 12V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list