Skip Content
BATTERY CHARGER 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY CHARGER 120V

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT34B002
  • Mfr. Model # 34B002
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.455 lbs

Technical Specs

  • Charger Input Voltage 120 V
  • Charger Output Voltage 18.0
  • Item Charging Station
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List