Skip Content
BATTERY CHARGER,12 V, 5 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CHARGER,12 V, 5 A

BATTERY TENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10W833
  • Mfr. Model # 10W833
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Technical Specs

  • Application Battery Charging and Maintenance
  • Cable Gauge 8
  • Overall Depth 5-1/4"
  • Includes Quick Disconnect Rings
  • Item Battery Charger
  • Overall Height 2"
  • Test Feature LED
  • Overall Width 4"
  • Automatic/Manual Automatic
  • Charger Style Mounted
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Material Aluminum
  • Input Voltage 110 VAC
  • Standards UL, CSA
  • Portable Yes
  • Timer Automatic
  • Cable Length 4-1/2 ft.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Indoor / Outdoor Indoor/Outdoor
  • AC Cord Length 6 ft.
  • Charge Type Smart
  • Maintaining Amps @ Voltage 5.0A @ 12V
  • CEC Compliant CEC Compliant
  • For Use With Battery Type AGM, Lead Acid, Wet Cell
  • Charging Amps @ Voltage 5A @ 12V, 2.5A @ 24V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list