BATTERY CHARGER,6/12V (M),55 A STAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BATTERY CHARGER,6/12V (M),55 A STAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYU5
  • Mfr. Model # 1JYU5
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.66 lbs

Technical Specs

  • Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
  • Item Battery Charger
  • Overall Depth 9-2/3"
  • Overall Height 5"
  • Overall Width 10-2/3"
  • Standards UL Listed
  • Cable Length 72"
  • Automatic/Manual Manual
  • For Battery Voltage 6, 12
  • Charger Function Boosting, Charging
  • Input Voltage 120 VAC
  • Portable Yes
  • Input Amps 2.2
  • Charger Style Benchtop
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • For Use With Battery Type AGM, Lead Acid
  • Boost Amps @ Voltage 55 A @ 7.2 V
  • Maintaining Amps @ Voltage 10 A @ 6 V
  • Charging Amps @ Voltage 10 A/2 A @ 12 V, 10 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list