Skip Content
BATTERY CARRIER,9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CARRIER,9 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EFZ2
  • Mfr. Model # 1EFZ2
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application -
  • Includes -
  • Capacity (In.) -
  • Capacity -
  • Item Battery Carrier
  • Length (In.) 9
  • Spreading Range (In.) 3 to 7
  • Type -
  • Function -
  • Used For -
  • Handle Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list