images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BATTERY CARBON PILE 6/12V 1000AMP
- Item # AEC6036B
- Mfr. Model # 6036B
- UNSPSC # 26111719
- CATALOGUE PAGE # 2930
- Shipping Weight 32.0 lbs
Product Details
Technical Specs
- Item Battery Charger
- Depth (In.) 18
- Height (In.) 18
- Type Electrical
- Width (In.) 18
- Voltage Range 6 to 12V
- Probe Metal
- Display Analog
- Load Ranges 1000A
- Manufacturers Warranty Length 1 yr.
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.