BATTERY CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CABLE

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSA14-4L
  • Mfr. Model # A14-4L
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3036
  • Shipping Weight 1.0 lbs

Product Details

Switch-to-starter cable with a high temperature outer jacket constructed of durable cross-linked synthetic rubber. Terminal ends are precision die-cast electrolytic grade lead alloy. 99% pure copper flexible cable.

Technical Specs

  • Features Premium Quality Custom Cables, Tough, Durable Synthetic Rubber Jacket, Won't Burn, Soften, or Melt in Contact with Hot Engine Parts
  • Item Battery Cable
  • Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list