BATTERY CABLE RED 1/0 GA 50 SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CABLE RED 1/0 GA 50 SPOOL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-6704
  • Mfr. Model # 82-6704
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3035
  • Shipping Weight 19.38 lbs

Product Details

OEM standard battery cable, meets or exceeds the standards established by the Society of Automotive Engineers (SAE), 1/0 gauge, outside diameter .510, stranding 19 x 26 x .0142, length 50 feet.

Technical Specs

  • Item 50 ft. Spools (15.2 m) Type SGR
  • Type Battery Cable Type SGR - 50' Spools
  • Colour Red
  • Material of Construction Copper Cable
  • Standards SAE J1127

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list