Skip Content
BATTERY CABLE OEM STD 1GA 50/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CABLE OEM STD 1GA 50/FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5707
  • Mfr. Model # 82-5707
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3035
  • Shipping Weight 15.65 lbs

Product Details

OEM standard battery cable, meets or exceeds the standards established by the Society of Automotive Engineers (SAE), 1 gauge, outside diameter .460, stranding 19 x 21 x .0142, length 50 feet.

Technical Specs

  • Type Battery Cable Type SGR - 50' Spools
  • Item 50 ft. Spools (15.2 m) Type SGR
  • Colour Black
  • Material of Construction Copper Cable
  • Standards SAE J1127

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list