BATTERY CABLE MOLDED 7IN 2/0GA RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY CABLE MOLDED 7IN 2/0GA RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9583
  • Mfr. Model # 84-9583
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3036
  • Shipping Weight 0.72 lbs

Technical Specs

  • Colour Red
  • For Use With Batteries
  • Gauge 2/0
  • Item Cable
  • Length 7"
  • Package Quantity 1
  • Connection Type Cable
  • Insulation Material PVC Jacketed
  • Standards J1127
  • Features Molded with Covers
  • Polarity Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list